291602

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
291602 Chromalox Heaters, TMO Series, TMO-36-060P-E4 240V 3-3P 60kW
MFG Item Number
291602

291602 Chromalox Heaters, TMO Series, TMO-36-060P-E4 240V 3-3P 60kW

MFG Item Number
291602
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, TMO Series
Item #
291602
TMO-36-060P-E4 240V 3-3P 60kW

TMO Series Information

  • 150 Lb. Carbon Steel Flange
  • Steel Sheath Elements
  • Steel Thermowell
  • General Purpose, Moisture Resistant/Explosion Resistant Terminal Enclosures

Specifications

Specifications
Manufacturer Part Number 291602
Manufacturer Chromalox
Product Series TMO
Family Series Chromalox Heaters, TMO Series
Description TMO-36-060P-E4 240V 3-3P 60kW
Kilowatts 60 kW
Voltage 240 V
Phase 3
Watt Density (W/In^2) 20
Special Properties Moisture Resistant
Sheath Element Steel
Application Light Weight Oil
Thermowell Yes
Thermowell Composition Steel
Flange Size 12 "
Flange Composition Steel
Approvals CSA, UL
Comments Model Number: TMO-36-060P-E4
Net Weight 175 lbs
Gross Weight 175 lbs