Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
2919SST Thomas & Betts Fittings, Ranger Series, 3/8 INCH STAINLESS RANGER CORD CONN
2919SST Thomas & Betts Fittings, Ranger Series, 3/8 INCH STAINLESS RANGER CORD CONN
This item cannot be canceled or returned
Description
3/8 INCH STAINLESS RANGER CORD CONN
Ranger Series Information
The ranger series are liquid tight cord connector fittings that can be used for a .125 to a .95 cable range. They can take twice the cable range of conventional strain relief connectors and still maintain a compact size. Due to their smaller overall size, these fittings can be used to fit into tighter places when required.
Features include
Aluminum, steel, stainless steel and non‑metallic materials. Liquidtight connection Strain Relief Flexible cord or cable connection to an enclosure .125 to a .95 cable range
Specifications
Specifications
Manufacturer Part Number
2919SST
Manufacturer
Thomas & Betts
Product Series
Ranger
Family Series
Thomas & Betts Fittings, Ranger Series
Description
Liquidtight Strain Relief Connector, 3/8 Inch NPT Threads, Straight, Cord Range 0.157 to 0.315 Inch, 304 Stainless Steel Body with Rubber Bushing
Conduit/Cable Type
Flexible Cord, Non-Metallic Sheathed Cable
Connection Type
Compression
Angle
Straight
Trade Size
3/8 "
Hub Size
1/2 "
Hub Type
Male NPT Thread
Grounding
No
Insulated Throat
No
Jacketed
No
Material
Stainless Steel
Composition
Metallic
Protection Rating
Indoor, Outdoor
Hazardous Location
No
Approvals
UL
Net Weight
0.05 lbs
Gross Weight
0.05 lbs
2919SST
Thomas & Betts Fittings, Ranger Series