292-05964
Siemens Building Technologies HVAC Valves, FLOWRITE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

292-05964

Siemens Building Technologies HVAC Valves, FLOWRITE Series

292-05964

Siemens Building Technologies HVAC Valves, FLOWRITE Series
6in.N.O, 125, SS=pct., OR, MM+SKC82.61U
MFG Item Number
292-05964
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, FLOWRITE Series
Item #
292-05964
6in.N.O, 125, SS=pct., OR, MM+SKC82.61U

FLOWRITE Series Information


Specifications

Specifications
Manufacturer Part Number 292-05964
Manufacturer Siemens Building Technologies
Product Series FLOWRITE
Family Series Siemens Building Technologies HVAC Valves, FLOWRITE Series
Description 6in.N.O, 125, SS=pct., OR, MM+SKC82.61U
Capacity 400 Cv
Pipe Size 6 "
Connection Type Flanged
Max Close-Off Pressure 29 psi
Body Pattern Two-Way
Valve Style Globe
Medium Temperature Range 20-250 °F
Flow Characteristic Equal Percentage
Nominal Voltage 24 VAC
Fail-Safe Mode Spring Normally Open
Approvals CSA, UL
Comments ANSI Class 125
Net Weight 10.772 lbs
Gross Weight 10.772 lbs