292-06074
Siemens Building Technologies HVAC Valves, FLOWRITE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

292-06074

Siemens Building Technologies HVAC Valves, FLOWRITE Series

292-06074

Siemens Building Technologies HVAC Valves, FLOWRITE Series
6in.N.C, 125, SSLN, OR, MM+SKC82.61U
MFG Item Number
292-06074
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, FLOWRITE Series
Item #
292-06074
6in.N.C, 125, SSLN, OR, MM+SKC82.61U

FLOWRITE Series Information


Specifications

Specifications
Manufacturer Part Number 292-06074
Manufacturer Siemens Building Technologies
Product Series FLOWRITE
Family Series Siemens Building Technologies HVAC Valves, FLOWRITE Series
Description 6in.N.C, 125, SSLN, OR, MM+SKC82.61U
Capacity 400 Cv
Pipe Size 6 "
Connection Type Flanged
Max Close-Off Pressure 17 psi
Body Pattern Two-Way
Valve Style Globe
Medium Temperature Range 20-250 °F
Flow Characteristic Linear
Nominal Voltage 24 VAC
Fail-Safe Mode Spring Normally Closed
Approvals CSA, UL
Comments ANSI Class 125
Net Weight 11 lbs
Gross Weight 11 lbs