2920
Thomas & Betts Fittings, Ranger Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2920

Thomas & Betts Fittings, Ranger Series

2920

Thomas & Betts Fittings, Ranger Series
Cord Grip, 1/2in.NPT, 0.125-0.375in.
MFG Item Number
2920
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Ranger Series
Item #
2920
Cord Grip, 1/2in.NPT, 0.125-0.375in.

Ranger Series Information

The ranger series are liquid tight cord connector fittings that can be used for a .125 to a .95 cable range. They can take twice the cable range of conventional strain relief connectors and still maintain a compact size. Due to their smaller overall size, these fittings can be used to fit into tighter places when required.

Features include
  • Aluminum, steel, stainless steel and non‑metallic materials.
  • Liquidtight connection
  • Strain Relief
  • Flexible cord or cable connection to an enclosure
  • .125 to a .95 cable range

Specifications

Specifications
Manufacturer Part Number 2920
Manufacturer Thomas & Betts
Product Series Ranger
Family Series Thomas & Betts Fittings, Ranger Series
Description Cord Grip, 1/2in.NPT, 0.125-0.375in. Cable Diameter, Steel
Conduit/Cable Type Flexible Cord, Non-Metallic Sheathed Cable
Connection Type Compression
Angle Straight
Trade Size 1/2 "
Hub Size 1/2 "
Hub Type Male NPT Thread
Insulated Throat No
Jacketed No
Material Steel
Composition Metallic
Protection Rating Indoor, Outdoor
Hazardous Location No
Approvals CSA, UL
Net Weight 0.135 lbs
Gross Weight 3.5 lbs
Alternatives
2920AL
2920AL
Thomas & Betts Fittings, Ranger Series
2920NM
2920NM
Thomas & Betts Fittings, Non-Metallic Liquidtight Cord Connectors Series