29213020
Socomec Disconnect Switches, SIDER Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

29213020 Socomec Disconnect Switches, SIDER Series, SIDER ND 3X200A F/L

MFG Item Number
29213020

29213020 Socomec Disconnect Switches, SIDER Series, SIDER ND 3X200A F/L

MFG Item Number
29213020
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, SIDER Series
Item #
29213020
SIDER ND 3X200A F/L

SIDER Series Information

Specifications

Specifications
Manufacturer Part Number 29213020
Manufacturer Socomec
Product Series SIDER
Family Series Socomec Disconnect Switches, SIDER Series
Description SIDER ND 3X200A F/L
Poles 3
Current Rating 200 A
Operator Type Front
Fusible Yes
Class L
Net Weight 3.9683 lbs
Gross Weight 3.9683 lbs