29214041
Socomec Disconnect Switches, SIDER Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

29214041 Socomec Disconnect Switches, SIDER Series, SIDER ND 4X400A F/L

MFG Item Number
29214041

29214041 Socomec Disconnect Switches, SIDER Series, SIDER ND 4X400A F/L

MFG Item Number
29214041
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, SIDER Series
Item #
29214041
SIDER ND 4X400A F/L

SIDER Series Information

Specifications

Specifications
Manufacturer Part Number 29214041
Manufacturer Socomec
Product Series SIDER
Family Series Socomec Disconnect Switches, SIDER Series
Description SIDER ND 4X400A F/L
Poles 4
Current Rating 400 A
Operator Type Front
Fusible Yes
Class L
Net Weight 10.3397 lbs
Gross Weight 10.3397 lbs