Series Information
| Manufacturer Part Number | 2921S |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Cable Entries |
| Description | Liquidtight Strain Relief Connector, 1/2 Inch, Straight, Cord Range 0.310 to 0.560 Inch, Throat Diameter 9/16 Inch, Steel Body and Gland, Plastic Grip, Santoprene Bushing |
| Hub Size | 1/2 NPT |
| Number of Cables | 1 |
| Cable Style | Round |
| Angle | Straight |
| Split Frame | No |
| Cable Diameter Range | 0.31-0.56 " |
| Type | Cord Connectors-Straight |
| Composition | Metallic |
| Material | Steel |
| Hazardous Location | No |
| Approvals | CSA |
| Net Weight | 0.03 lbs |
| Gross Weight | 0.03 lbs |