2922-240

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2922-240 Time Mark Protection Relays, Frequency Monitor

MFG Item Number
98077603

2922-240 Time Mark Protection Relays, Frequency Monitor

MFG Item Number
98077603
Item Number
2922-240
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, Series
Item #
2922-240
Frequency Monitor

Series Information

Specifications

Specifications
Manufacturer Part Number 98077603
Manufacturer Time Mark
Family Series Time Mark Protection Relays
Description Frequency Monitor
Line Voltage 240 V
Hi Pwr (Over Vltg) Trip No
Variable Point Trip No
Var Restart Delay No
Manual Reset No
Type of Display LED Status Indicator
Mounting Surface
Output Relay SPDT
Comments Frequency Monitor
Net Weight 0.75 lbs
Gross Weight 0.75 lbs