293-06053
Siemens Building Technologies HVAC Valves, FLOWRITE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

293-06053

Siemens Building Technologies HVAC Valves, FLOWRITE Series

293-06053

Siemens Building Technologies HVAC Valves, FLOWRITE Series
5in.N.C, 125, SSLN, VR, MM+SKC82.60U
MFG Item Number
293-06053
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, FLOWRITE Series
Item #
293-06053
5in.N.C, 125, SSLN, VR, MM+SKC82.60U

FLOWRITE Series Information


Specifications

Specifications
Manufacturer Part Number 293-06053
Manufacturer Siemens Building Technologies
Product Series FLOWRITE
Family Series Siemens Building Technologies HVAC Valves, FLOWRITE Series
Description 5in.N.C, 125, SSLN, VR, MM+SKC82.60U
Capacity 250 Cv
Pipe Size 5 "
Connection Type Flanged
Max Close-Off Pressure 25 psi
Body Pattern Two-Way
Valve Style Globe
Medium Temperature Range 337 °F
Flow Characteristic Linear
Nominal Voltage 24 VAC
Fail-Safe Mode Non-Spring
Approvals CSA, UL
Comments ANSI Class 125
Net Weight 11 lbs
Gross Weight 11 lbs