Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ericson Plugs & Receptacles, Perma-Tite 2 Series
2930-FS20
Ericson Plugs & Receptacles, Perma-Tite 2 Series
Flip Seal Assy30A/2620-C (L14-30R).
MFG Item Number
2930-FS20
This item cannot be canceled or returned
Description
Plugs & Receptacles, Perma-Tite 2 Series
Flip Seal Assy30A/2620-C (L14-30R).
Perma-Tite 2 Series Information
Specifications
Specifications
| Manufacturer Part Number |
2930-FS20 |
| Manufacturer |
Ericson |
| Product Series |
Perma-Tite 2 |
| Family Series |
Ericson Plugs & Receptacles, Perma-Tite 2 Series |
| Description |
Flip Seal Assy30A/2620-C (L14-30R). |
| Current Rating |
20 A |
| Number of Poles |
3 |
| Number of Wires |
4 |
| Phase |
1 |
| Connection Type |
Receptacle |
| NEMA Configuration |
L14-20R |
| Watertight |
Yes |
| Special Properties |
Corrosion Resistant |
| Isolated Ground |
No |
| Color |
Yellow |
| Approvals |
CSA, UL |
| Net Weight |
0.8 lbs |
| Gross Weight |
0.9 lbs |
2930-FS20
Ericson Plugs & Receptacles, Perma-Tite 2 Series