2931NM
Thomas & Betts Fittings, Non-Metallic Liquidtight Cord Connectors Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
2931NM Thomas & Betts Fittings, Non-Metallic Liquidtight Cord Connectors Series, 3/4 IN NYLON RANGER CONN .310-.560
MFG Item Number
2931NM

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

2931NM Thomas & Betts Fittings, Non-Metallic Liquidtight Cord Connectors Series, 3/4 IN NYLON RANGER CONN .310-.560

MFG Item Number
2931NM
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings, Non-Metallic Liquidtight Cord Connectors Series
Item #
2931NM
3/4 IN NYLON RANGER CONN .310-.560

Non-Metallic Liquidtight Cord Connectors Series Information

  • Halogen Free
  • Rated IP68 5 BAR, Suitable for NEMA 4 Enclosures
  • Meets VDE Ratings
T&B Nylon Cable Glands have a sturdy cable sealing mechanism that results in superior strain relief. The compact size ensures quick and easy installation in cramped spaces. The non‑metallic construction provides excellent corrosion, chemical and impact resistance. The glands have long threads and locknuts are available.

Specifications

Specifications
Manufacturer Part Number 2931NM
Manufacturer Thomas & Betts
Product Series Non-Metallic Liquidtight Cord Connectors
Family Series Thomas & Betts Fittings, Non-Metallic Liquidtight Cord Connectors Series
Description Liquidtight Strain Relief Connector, Straight, 3/4 Inch NPT Thread, Cable Range 0.310 Inch/7.9mm to 0.560 Inch/14.2mm, IP65 Rating, UV Resistant Polyamide 6.6 Body, Black
Conduit/Cable Type Flexible Cord, Non-Metallic Sheathed Cable
Connection Type Compression
Angle Straight
Trade Size 3/4 "
Hub Size 3/4 "
Hub Type Male NPT Thread
Grounding No
Insulated Throat No
Jacketed No
Material Nylon
Composition Non-Metallic
Protection Rating Indoor, Outdoor
NEMA Rating NEMA 13, NEMA 3R, NEMA 4, NEMA 6
Hazardous Location No
Approvals CSA, UL
Net Weight 0.06 lbs
Gross Weight 0.07 lbs
Alternatives
2931
2931
Thomas & Betts Fittings, Ranger Series
2931AL
2931AL
Thomas & Betts Fittings, Ranger Series