2936M
PMA (Division of ABB) Fittings, PMAFIX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2936M PMA (Division of ABB) Fittings, PMAFIX Series, THREAD ENLARGER BRASS PG29/PG36

MFG Item Number
2936M

2936M PMA (Division of ABB) Fittings, PMAFIX Series, THREAD ENLARGER BRASS PG29/PG36

MFG Item Number
2936M
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Fittings, PMAFIX Series
Item #
2936M
THREAD ENLARGER BRASS PG29/PG36

PMAFIX Series Information

  • Black and Gray Standard Colors
  • Patented Safety Clip System for Connection with PMA Conduit
  • Male and Female Thread in Polyamide or Metal
PMAFIX product line offers solutions that meet the highest expectations IP68 + IP69K. It is based on a perfected system technology that makes installation easy. You can choose from a very large, varied range of connectors and conduit which have demonstrated their dependability in all types of applications for more than 30 years.

Specifications

Specifications
Manufacturer Part Number 2936M
Manufacturer PMA (Division of ABB)
Product Series PMAFIX
Family Series PMA (Division of ABB) Fittings, PMAFIX Series
Description Brass ME Enlarger, PG - Thread Outside PG 29.0 Length 8.0mm, Thread Inside PG 36.0 Length 12.0mm
Connection Type Male/Female
External Thread PG29
Internal Thread PG36
Material Brass
Composition Metallic
Hazardous Location No
Net Weight 0.16 lbs
Gross Weight 0.16 lbs