294-363

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

294-363

Wago Cable Ties, 294 Series

294-363

Wago Cable Ties, 294 Series
Strain relief plate
Item Number
294-363
MFG Item Number
2940363
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, 294 Series
Item #
294-363
Strain relief plate

294 Series Information

Specifications

Specifications
Manufacturer Part Number 2940363
Manufacturer Wago
Product Series 294
Family Series Wago Cable Ties, 294 Series
Description Strain relief plate
Type Terminal Block
Material Polyamide
Environment Yes
Color White
Special Properties Weather Resistant
Heat Stabilized Yes
Number of Teeth 2
Grounding Yes
Mounting Screw
Net Weight 0.0083 lbs
Gross Weight 0.008 lbs