Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Vibra-Tite Chemicals, Light Cure Series
29400
Vibra-Tite Chemicals, Light Cure Series
Light Cure Adhesive - Plastic
This item cannot be canceled or returned
Description
Chemicals, Light Cure Series
Light Cure Adhesive - Plastic
Light Cure Series Information
Vibra‑Tite light cure adhesives are single‑part, photo‑initiated acrylates that cure on demand when exposed to UV‑light.
- Almost instant cure
- Some cure with very low intensity
- Flexible or rigid products available
- High optical clarity & non‑yellowing
- Bonds a wide range of substrates
Specifications
Specifications
| Manufacturer Part Number |
29400 |
| Manufacturer |
Vibra-Tite |
| Product Series |
Light Cure |
| Family Series |
Vibra-Tite Chemicals, Light Cure Series |
| Description |
Light Cure Adhesive - Plastic Bonder 1 Liter |
| Type |
UV Adhesive |
| Application |
Plastic |
| Net Weight |
2.4 lbs |
| Gross Weight |
2.4 lbs |
29400
Vibra-Tite Chemicals, Light Cure Series