2941
Thomas & Betts Fittings, Ranger Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2941 Thomas & Betts Fittings, Ranger Series, 1IN STR LT RELIEFCONN .50-.75 STL

MFG Item Number
2941

2941 Thomas & Betts Fittings, Ranger Series, 1IN STR LT RELIEFCONN .50-.75 STL

MFG Item Number
2941
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Fittings, Ranger Series
Item #
2941
1IN STR LT RELIEFCONN .50-.75 STL

Ranger Series Information

The ranger series are liquid tight cord connector fittings that can be used for a .125 to a .95 cable range. They can take twice the cable range of conventional strain relief connectors and still maintain a compact size. Due to their smaller overall size, these fittings can be used to fit into tighter places when required.

Features include
  • Aluminum, steel, stainless steel and non‑metallic materials.
  • Liquidtight connection
  • Strain Relief
  • Flexible cord or cable connection to an enclosure
  • .125 to a .95 cable range

Specifications

Specifications
Manufacturer Part Number 2941
Manufacturer Thomas & Betts
Product Series Ranger
Family Series Thomas & Betts Fittings, Ranger Series
Description Liquidtight Strain Relief Connector, 1 Inch, Straight, Cord Range 0.500 to 0.750 Inch, Throat Diamter 11/16 Inch, Steel Body, Glandnut, and Grip, Rubber Bushing
Conduit/Cable Type Flexible Cord, Non-Metallic Sheathed Cable
Connection Type Compression
Angle Straight
Trade Size 1 "
Hub Size 1 "
Hub Type Male NPT Thread
Grounding No
Insulated Throat No
Jacketed No
Material Steel
Composition Metallic
Hazardous Location No
Approvals CSA, UL
Net Weight 0.225 lbs
Gross Weight 0.23 lbs