2942NM
Thomas & Betts Fittings, Non-Metallic Liquidtight Cord Connectors Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
2942NM Thomas & Betts Fittings, Non-Metallic Liquidtight Cord Connectors Series, 1IN NYLON RANGER CORDCONN .700-.950
MFG Item Number
2942NM

2942NM Thomas & Betts Fittings, Non-Metallic Liquidtight Cord Connectors Series, 1IN NYLON RANGER CORDCONN .700-.950

MFG Item Number
2942NM
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings, Non-Metallic Liquidtight Cord Connectors Series
Item #
2942NM
1IN NYLON RANGER CORDCONN .700-.950

Non-Metallic Liquidtight Cord Connectors Series Information

  • Halogen Free
  • Rated IP68 5 BAR, Suitable for NEMA 4 Enclosures
  • Meets VDE Ratings
T&B Nylon Cable Glands have a sturdy cable sealing mechanism that results in superior strain relief. The compact size ensures quick and easy installation in cramped spaces. The non‑metallic construction provides excellent corrosion, chemical and impact resistance. The glands have long threads and locknuts are available.

Specifications

Specifications
Manufacturer Part Number 2942NM
Manufacturer Thomas & Betts
Product Series Non-Metallic Liquidtight Cord Connectors
Family Series Thomas & Betts Fittings, Non-Metallic Liquidtight Cord Connectors Series
Description Liquidtight Strain Relief Connector, Straight, 1 Inch NPT Thread, Cable Range 0.700 Inch/17.8mm to 0.950 Inch/24.1mm, IP65 Rating, UV Resistant Polyamide 6.6 Body, Black
Conduit/Cable Type Flexible Cord, Non-Metallic Sheathed Cable
Connection Type Compression
Angle Straight
Trade Size 1 "
Hub Size 1 "
Hub Type Male NPT Thread
Grounding No
Insulated Throat No
Jacketed No
Material Nylon
Composition Non-Metallic
Protection Rating Indoor, Outdoor
NEMA Rating NEMA 13, NEMA 3R, NEMA 4, NEMA 6
Hazardous Location No
Approvals CSA, UL
Net Weight 0.08 lbs
Gross Weight 0.08 lbs
Alternatives
2942
2942
Thomas & Betts Fittings, Ranger Series
2942AL
2942AL
Thomas & Betts Fittings, Ranger Series