Commercial Toggle Combo Series Information
| Manufacturer | Eaton |
|---|---|
| Family Series | Eaton Switches, Commercial Toggle Combo Series |
| Product Series | Commercial Toggle Combo |
| Manufacturer Part Number | 294B-BOX |
| Description | Eaton commercial grade combination switch, Neon pil lgt, Stand, 14 - 12 AWG, 15A, Commer, 120V Switch, 125V pil lgt, bk and sd wiring, togg, Maint closure, Screw, Brass, Brown, -20-60?C, 3-way, dplx, thermoplas, 1 / 25W |
| Voltage | 120 VAC |
| Switch Configuration | Three Way with Pilot Light |
| Operator | Brown |
| Operator Color | Toggle |
| Current Rating | 15 A |
| Wiring | Back and Side Wired |
| Wire Size Range | Up to 10 AWG Solid or Stranded |
| Illuminated | Yes |
| Locking | No |
| Grade | Commercial |
| Grounding | Automatic |
| Cover Color | Blue |
| Approvals | cULus, NOM |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |