Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2959S13W23B
Class 8903 Type SM/SP Contactor +
This item cannot be canceled or returned
Description
Class 8903 Type SM/SP Contactor +
Specifications
Specifications
| Family Series |
Square D Contactors |
| Manufacturer |
Square D |
| Manufacturer Part Number |
439456 |
| Description |
Class 8903 Type SM/SP Contactor + Relay Coil, 24V AC 60HZ |
| Type |
Coil |
| For Use With |
8903SM Series |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
2959S13W23B
Square D Contactors