Microlert Series Information
| Manufacturer Part Number | 295LS-12-80-A |
|---|---|
| Manufacturer | Tomar Electronics |
| Product Series | Microlert |
| Family Series | Tomar Electronics Visual Signaling Devices, Microlert Series |
| Description | Amber, Steady-On 12-80 VDC 1/2 IN Male Thread LED - Microlert Mini LED Signal Lights / Status Lights |
| Operation | Continuous |
| Voltage | 12-80 VDC |
| Nominal Voltage | 12 VDC, 24 VDC, 48 VDC |
| Color | Amber |
| Lamp Type | LED |
| Mounting | Thread |
| Hazardous Location | No |
| Explosion Proof | No |
| Operating Temperature | -40-185 °F |
| NEMA Rating | NEMA 4X |
| Approvals | UL |
| Net Weight | 0.36 lbs |
| Gross Weight | 0.445 lbs |