298-03181
Siemens Building Technologies HVAC Valves, FLOWRITE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

298-03181

Siemens Building Technologies HVAC Valves, FLOWRITE Series

298-03181

Siemens Building Technologies HVAC Valves, FLOWRITE Series
2WNC, BZ, =pct., FXF, 0.50/1.6+GCA161
MFG Item Number
298-03181
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, FLOWRITE Series
Item #
298-03181
2WNC, BZ, =pct., FXF, 0.50/1.6+GCA161

FLOWRITE Series Information


Specifications

Specifications
Manufacturer Part Number 298-03181
Manufacturer Siemens Building Technologies
Product Series FLOWRITE
Family Series Siemens Building Technologies HVAC Valves, FLOWRITE Series
Description 2WNC, BZ, =pct., FXF, 0.50/1.6+GCA161
Capacity 1.6 Cv
Pipe Size 0.5 "
Connection Type Threaded
Max Close-Off Pressure 250 psi
Body Pattern Two-Way
Valve Style Globe
Medium Temperature Range 20-250 °F
Flow Characteristic Equal Percentage
Nominal Voltage 24 VAC
Fail-Safe Mode Spring Normally Open
Approvals cUL, UL
Comments ANSI Class 250, 4-20 mA or 0-10 VDC Control Signal
Net Weight 11.3 lbs
Gross Weight 11.3 lbs