298-03206
Siemens Building Technologies HVAC Valves, FLOWRITE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

298-03206

Siemens Building Technologies HVAC Valves, FLOWRITE Series

298-03206

Siemens Building Technologies HVAC Valves, FLOWRITE Series
3WMX,BZ,=pct.,FXF,2.00/40 +GCA161
MFG Item Number
298-03206
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, FLOWRITE Series
Item #
298-03206
3WMX,BZ,=pct.,FXF,2.00/40 +GCA161

FLOWRITE Series Information


Specifications

Specifications
Manufacturer Part Number 298-03206
Manufacturer Siemens Building Technologies
Product Series FLOWRITE
Family Series Siemens Building Technologies HVAC Valves, FLOWRITE Series
Description 3WMX,BZ,=pct.,FXF,2.00/40 +GCA161
Capacity 40 Cv
Pipe Size 2 "
Connection Type Threaded
Max Close-Off Pressure 55 psi
Body Pattern Three-Way Mixing
Valve Style Globe
Medium Temperature Range 20-250 °F
Flow Characteristic Equal Percentage In-Line/Linear Angled
Nominal Voltage 24 VAC
Fail-Safe Mode Spring Normally Closed
Approvals cUL, UL
Comments ANSI Class 250, 4-20 mA or 0-10 VDC Control Signal
Net Weight 22.035 lbs
Gross Weight 22.035 lbs