2980-E
Davies Molding Knobs, 2980 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2980-E

Davies Molding Knobs, 2980 Series

2980-E

Davies Molding Knobs, 2980 Series
Knob, Thermoplastic, Clamping, Five
MFG Item Number
2980-E
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Knobs, 2980 Series
Item #
2980-E
Knob, Thermoplastic, Clamping, Five

2980 Series Information

Specifications

Specifications
Manufacturer Part Number 2980-E
Manufacturer Davies Molding
Product Series 2980
Family Series Davies Molding Knobs, 2980 Series
Description Knob, Thermoplastic, Clamping, Five Arm Star
Type Clamping
Shaft Size 0.312 "
Finish Black Matte
Material Type Thermoplastic
Composition Non-Metallic
Skirted No
Pointer No
Knurled No
Net Weight 0 lbs
Gross Weight 0 lbs