Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Series Information
| Manufacturer Part Number | BE-2982 |
|---|---|
| Manufacturer | Bodine |
| Family Series | Bodine Drives |
| Description | .5HP, 1-Phase, 240 (Input), Variable Frequency Drive |
| Phase | 1 |
| HP (Constant Torque Rating) | 0.5 hp |
| Amps (Constant Torque Rating) | 2.4 A |
| Nominal Input Voltage | 120 VAC |
| AC Voltage | 115 VAC |
| Frequency | 120 Hz |
| Enclosure | Chassis |
| Net Weight | 0.2975 lbs |
| Gross Weight | 1.75 lbs |