Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2983 Bodine Drives, .5HP, 1-Phase, 240 (Input),
2983 Bodine Drives, .5HP, 1-Phase, 240 (Input),
This item cannot be canceled or returned
Description
.5HP, 1-Phase, 240 (Input),
Specifications
Specifications
| Manufacturer Part Number |
BE-2983 |
| Manufacturer |
Bodine |
| Family Series |
Bodine Drives |
| Description |
.5HP, 1-Phase, 240 (Input), Variable Frequency Drive |
| Phase |
1 |
| HP (Constant Torque Rating) |
0.5 hp |
| Amps (Constant Torque Rating) |
2.4 A |
| Nominal Input Voltage |
240 VAC |
| AC Voltage |
230 VAC |
| Frequency |
120 Hz |
| Enclosure |
Chassis |
| Net Weight |
0.3 lbs |
| Gross Weight |
0.3 lbs |