298V-BU
Eaton Plugs & Receptacles, Standard Grade Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

298V-BU Eaton Plugs & Receptacles, Standard Grade Series, Recp Dup 15A125V 2P3W Push Wire Only IV

MFG Item Number
298V-BU

298V-BU Eaton Plugs & Receptacles, Standard Grade Series, Recp Dup 15A125V 2P3W Push Wire Only IV

MFG Item Number
298V-BU
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Standard Grade Series
Item #
298V-BU
Recp Dup 15A125V 2P3W Push Wire Only IV

Standard Grade Series Information


Specifications

Specifications
Manufacturer Part Number 298V-BU
Manufacturer Eaton
Product Series Standard Grade
Family Series Eaton Plugs & Receptacles, Standard Grade Series
Description Eaton residential grade duplex receptacle, 14 AWG, 15A, Commercial, Residential, Flush, 125V, Push wire, Ivory, Brass, High-impact thermoplastic, 5-15R, Duplex, Screw, Thermoplastic
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Connection Type Duplex Receptacle
NEMA Configuration 5-15R
Color Ivory
Watertight No
Isolated Ground No
Illuminated No
Approvals CSA, UL
Comments Push Wire Only
Net Weight 0 lbs
Gross Weight 0 lbs