299-03005
Siemens Building Technologies HVAC Valves, FLOWRITE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

299-03005

Siemens Building Technologies HVAC Valves, FLOWRITE Series

299-03005

Siemens Building Technologies HVAC Valves, FLOWRITE Series
2WNO, SS, LN, FXF, 1.0/10.0+GCA121
MFG Item Number
299-03005
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, FLOWRITE Series
Item #
299-03005
2WNO, SS, LN, FXF, 1.0/10.0+GCA121

FLOWRITE Series Information


Specifications

Specifications
Manufacturer Part Number 299-03005
Manufacturer Siemens Building Technologies
Product Series FLOWRITE
Family Series Siemens Building Technologies HVAC Valves, FLOWRITE Series
Description 2WNO, SS, LN, FXF, 1.0/10.0+GCA121
Capacity 10 Cv
Pipe Size 1 "
Connection Type Threaded
Max Close-Off Pressure 149 psi
Body Pattern Two-Way
Valve Style Globe
Medium Temperature Range 20-250 °F
Flow Characteristic Linear
Nominal Voltage 24 VAC
Fail-Safe Mode Spring Normally Open
Approvals cUL, UL
Comments ANSI Class 250
Net Weight 11.4 lbs
Gross Weight 11.4 lbs