299-03200
Siemens Building Technologies HVAC Valves, FLOWRITE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

299-03200

Siemens Building Technologies HVAC Valves, FLOWRITE Series

299-03200

Siemens Building Technologies HVAC Valves, FLOWRITE Series
3WMX, BZ, =pct., FXF, 0.50/2.5+GCA121
MFG Item Number
299-03200
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, FLOWRITE Series
Item #
299-03200
3WMX, BZ, =pct., FXF, 0.50/2.5+GCA121

FLOWRITE Series Information


Specifications

Specifications
Manufacturer Part Number 299-03200
Manufacturer Siemens Building Technologies
Product Series FLOWRITE
Family Series Siemens Building Technologies HVAC Valves, FLOWRITE Series
Description 3WMX, BZ, =pct., FXF, 0.50/2.5+GCA121
Capacity 2.5 Cv
Pipe Size 0.5 "
Connection Type Threaded
Max Close-Off Pressure 250 psi
Body Pattern Three-Way Mixing
Valve Style Globe
Medium Temperature Range 20-250 °F
Flow Characteristic Equal Percentage In-Line/Linear Angled
Nominal Voltage 24 VAC
Fail-Safe Mode Spring Normally Closed
Approvals cUL, UL
Comments ANSI Class 250
Net Weight 12 lbs
Gross Weight 12 lbs