29W47

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
29W47 Ericson Plugs & Receptacles, 2610-CW6P CONNECTOR NEMA L5-30 PERMA-
MFG Item Number
29W47

29W47 Ericson Plugs & Receptacles, 2610-CW6P CONNECTOR NEMA L5-30 PERMA-

MFG Item Number
29W47
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
29W47
2610-CW6P CONNECTOR NEMA L5-30 PERMA-

Series Information

Specifications

Specifications
Manufacturer Part Number 29W47
Manufacturer Ericson
Family Series Ericson Plugs & Receptacles
Description 2610-CW6P CONNECTOR NEMA L5-30 PERMA-
Connection Type Connector
Connection Description Watertight
Current Rating 30 A
Voltage 125 V
Number of Poles 2
Number of Wires 3
Auxiliary Contact None
Material Non-Metallic
Protection Rating IP69K
NEMA Rating NEMA 4, NEMA 4X, NEMA 6, NEMA 6P
Approvals CSA, UL
Net Weight 0.785 lbs
Gross Weight 0.8 lbs