Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
29W49 Ericson Plugs & Receptacles, 2614-CW6P CONNECTOR NEMA L7-30 PERMA-
29W49 Ericson Plugs & Receptacles, 2614-CW6P CONNECTOR NEMA L7-30 PERMA-
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
2614-CW6P CONNECTOR NEMA L7-30 PERMA-
Specifications
Specifications
| Manufacturer Part Number |
29W49 |
| Manufacturer |
Ericson |
| Family Series |
Ericson Plugs & Receptacles |
| Description |
2614-CW6P CONNECTOR NEMA L7-30 PERMA- |
| Net Weight |
0.8 lbs |
| Gross Weight |
0.8 lbs |
29W49
Ericson Plugs & Receptacles