2A
Cully-Minerallac Conduit Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2A

Cully-Minerallac Conduit Mounts

2A

Cully-Minerallac Conduit Mounts
HANGER ALUMINUM
MFG Item Number
2A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 40

Description

Conduit Mounts, Series
Item #
2A
HANGER ALUMINUM

Series Information

Specifications

Specifications
Manufacturer Part Number 2A
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Conduit Mounts
Description HANGER ALUMINUM
Type EMT (Electrical Metallic Tubing), IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Composition Aluminum
Style Clamp
EMT Size (in) 1 "
Rigid Size (in) 1 "
Approvals UL
Comments 60 lbs Load Capacity
Net Weight 0 lbs
Gross Weight 0 lbs