2A0660
Eaton's Bussmann series Fuseblocks & Holders

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2A0660

Eaton's Bussmann series Fuseblocks & Holders

2A0660

Eaton's Bussmann series Fuseblocks & Holders
INSULATOR, ONE END
MFG Item Number
2A0660
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Fuseblocks & Holders, Series
Item #
2A0660
INSULATOR, ONE END

Series Information

Specifications

Specifications
Family Series Eaton's Bussmann series Fuseblocks & Holders
Manufacturer Eaton's Bussmann series
Manufacturer Part Number 2A0660
Description Eaton Bussmann series 2A fuse holder, Insulating boot, Single conductor, 2 A, Non-indicating, Used with Tron Inline fuseholder
Type Insulating Boot
For Use With TRON Inline Fuse Holder
Net Weight 0.2 lbs
Gross Weight 0.2 lbs