2AK184H

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2AK184H Browning Pulleys & Sheaves, Fixed Pitch Sheave, 2 Groove(s),

MFG Item Number
1042944

2AK184H Browning Pulleys & Sheaves, Fixed Pitch Sheave, 2 Groove(s),

MFG Item Number
1042944
Item Number
2AK184H
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pulleys & Sheaves, Series
Item #
2AK184H
Fixed Pitch Sheave, 2 Groove(s),

Series Information

Specifications

Specifications
Manufacturer Part Number 1042944
Manufacturer Browning
Family Series Browning Pulleys & Sheaves
Description Fixed Pitch Sheave, 2 Groove(s), 18.25 Inch Diameter, Bushing Required, Used with 4L or A, 3L
Pulley Type Fixed Pitch
Belt Type 3L, 4L, A
Bore Type Requires Bushing
Bushing Type H
Number of Grooves 2
Net Weight 0.9625 lbs
Gross Weight 0.9625 lbs