2AK74X1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2AK74X1 Browning Pulleys & Sheaves, Fixed Pitch Sheave, 2 Groove(s),

MFG Item Number
1032630

2AK74X1 Browning Pulleys & Sheaves, Fixed Pitch Sheave, 2 Groove(s),

MFG Item Number
1032630
Item Number
2AK74X1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pulleys & Sheaves, Series
Item #
2AK74X1
Fixed Pitch Sheave, 2 Groove(s),

Series Information

Specifications

Specifications
Manufacturer Part Number 1032630
Manufacturer Browning
Family Series Browning Pulleys & Sheaves
Description Fixed Pitch Sheave, 2 Groove(s), 7.25 Inch Diameter, 1 Inch Finished Bore, Used with 3L,A Belts
Pulley Type Fixed Pitch
Belt Type 3L, A
Bore Type Finished Bore
Number of Grooves 2
Outer Diameter 7.25 "
Outside Diameter Range 7-8.95 "
Material Cast Iron
Net Weight 0.3469 lbs
Gross Weight 0.3469 lbs