2AK94X1-3/16

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2AK94X1-3/16 Browning Pulleys & Sheaves, Fixed Pitch Sheave, 2 Groove(s),

MFG Item Number
1032747

2AK94X1-3/16 Browning Pulleys & Sheaves, Fixed Pitch Sheave, 2 Groove(s),

MFG Item Number
1032747
Item Number
2AK94X1-3/16
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pulleys & Sheaves, Series
Item #
2AK94X1-3/16
Fixed Pitch Sheave, 2 Groove(s),

Series Information

Specifications

Specifications
Manufacturer Part Number 1032747
Manufacturer Browning
Family Series Browning Pulleys & Sheaves
Description Fixed Pitch Sheave, 2 Groove(s), 9.25 Inch Diameter, 1.1875 Inch Finished Bore, Used with 3L,A Belts
Pulley Type Fixed Pitch
Belt Type 3L, A
Bore Type Finished Bore
Number of Grooves 2
Outer Diameter 9.25 "
Outside Diameter Range 9-10.9 "
Material Cast Iron
Net Weight 0.4513 lbs
Gross Weight 0.4513 lbs