2B
Eaton's Crouse-Hinds series Conduit Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2B

Eaton's Crouse-Hinds series Conduit Mounts

2B

Eaton's Crouse-Hinds series Conduit Mounts
1 RGD 1 EMT HANGER W/BOLT
MFG Item Number
2B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Conduit Mounts, Series
Item #
2B
1 RGD 1 EMT HANGER W/BOLT

Series Information

Specifications

Specifications
Manufacturer Part Number 2B
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Conduit Mounts
Description Eaton Crouse-Hinds series rigid/IMC cable and conduit hanger, EMT and rigid/IMC, 1 EMT conduit size, Steel, 1 rigid conduit size, With bolt
Type EMT (Electrical Metallic Tubing), IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit
Composition Steel
EMT Size (in) 1 "
Rigid Size (in) 1 "
Net Weight 0.08 lbs
Gross Weight 0.08 lbs