2B20PW
Blackburn, a T & B Brand Connectors, 2BPW Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2B20PW Blackburn, a T & B Brand Connectors, 2BPW Series, AL 2BLT CONN W/SPCR 2/0-6 1/2B

MFG Item Number
2B20PW

2B20PW Blackburn, a T & B Brand Connectors, 2BPW Series, AL 2BLT CONN W/SPCR 2/0-6 1/2B

MFG Item Number
2B20PW
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, 2BPW Series
Item #
2B20PW
AL 2BLT CONN W/SPCR 2/0-6 1/2B

2BPW Series Information

  • For use on Copper, Aluminum and ACSR Conductors
  • Single‑Piece Construction Spacer
  • Two‑Bolt Connector with Spacer

Specifications

Specifications
Manufacturer Part Number 2B20PW
Manufacturer Blackburn, a T & B Brand
Product Series 2BPW
Family Series Blackburn, a T & B Brand Connectors, 2BPW Series
Description Aluminum Type 2BPW - Two-Bolt Connector with Spacer for Wire Range Main: 2/0-6 - 2/0-2 Tap: 1/0 Str-2 Sol. - 2/0 Str.-2 Str., Bolt Size 1/2
Style Dual Bolt
Composition Aluminum
Cond. AWG Main 2/0-6-2/0-2
Cond. AWG Tap 1/0 str.-2 sol.-2/0 str.-2 str.
Approvals CSA, UL
Net Weight 0.2 lbs
Gross Weight 0.2 lbs
Alternatives
DBA-2/0S
DBA-2/0S
Ilsco Fittings, DBA Series