Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2B20W Blackburn, a T & B Brand Connectors, 2BW Series, CU 2BLT CONN W/SPCR 2-2/0 1/2B
2B20W Blackburn, a T & B Brand Connectors, 2BW Series, CU 2BLT CONN W/SPCR 2-2/0 1/2B
This item cannot be canceled or returned
Description
CU 2BLT CONN W/SPCR 2-2/0 1/2B
- Castings and Bolts Made of High‑Strength Copper Alloy
- Single‑Piece Construction Spacer
- Two‑Bolt Connector with Spacer
Specifications
Specifications
| Manufacturer Part Number |
2B20W |
| Manufacturer |
Blackburn, a T & B Brand |
| Product Series |
2BW |
| Family Series |
Blackburn, a T & B Brand Connectors, 2BW Series |
| Description |
Copper Type 2BW - Two-Bolt Connector with Spacer for Wire Range Main: 2 - 2/0 Str. Tap: 8 Sol. - 2/0 Str. , Bolt Size 1/2 |
| Style |
Dual Bolt |
| Composition |
Copper |
| Cond. AWG Main |
2 str.-2/0 str. |
| Cond. AWG Tap |
8 sol.-2/0 str. |
| Approvals |
CSA, UL |
| Net Weight |
0.23 lbs |
| Gross Weight |
0.23 lbs |
2B20W
Blackburn, a T & B Brand Connectors, 2BW Series