V-EA Series Information
| Manufacturer Part Number | 2B3.5UM |
|---|---|
| Manufacturer | Altech |
| Product Series | V-EA |
| Family Series | Altech Circuit Breakers, V-EA Series |
| Description | Circuit Breaker, 2-P, 3.5A/480V, B, 480Y/277VAC, UL508 Listed, 10KAIC, DIN Mount |
| Poles | 2 |
| Current Rating | 3.5 A |
| Max Voltage | 480 VAC |
| Trip Curve | B |
| Trip Unit | Fixed Thermal / Fixed Magnetic |
| Mounting | DIN Rail |
| Neutral Pole | No |
| Terminal Type | Screw |
| Auxiliary Switch | Optional |
| Shunt Trip | Optional |
| Undervoltage Release | Optional |
| Alarm Switch | No |
| UL Standard | 508 |
| Approvals | CE, CSA, UL |
| Net Weight | 0.6169 lbs |
| Gross Weight | 0.643 lbs |