Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2B40X Blackburn, a T & B Brand Connectors, 2BX Series, CU 2BLT CONN W/O SPCR 1/0-4/0 1PC
2B40X Blackburn, a T & B Brand Connectors, 2BX Series, CU 2BLT CONN W/O SPCR 1/0-4/0 1PC
This item cannot be canceled or returned
Description
CU 2BLT CONN W/O SPCR 1/0-4/0 1PC
- Extra‑Long Bolt Enables Top Casting to Swing Free Over Two Conductors of Maximum Range
- Castings and Bolts of High‑Strength Copper Alloy
- Neoprene Washer Holds Free Bolt in Place During Installation
Specifications
Specifications
| Manufacturer Part Number |
2B40X |
| Manufacturer |
Blackburn, a T & B Brand |
| Product Series |
2BX |
| Family Series |
Blackburn, a T & B Brand Connectors, 2BX Series |
| Description |
Copper Type 2BX - One piece Two-Bolt Connector without spacer for Wire Range Main: 1/0 - 4/0 Str. Tap: 6 Sol. - 4/0 Str. , Bolt Size 9/16 |
| Style |
Dual Bolt |
| Composition |
Copper |
| Cond. AWG Main |
1/0 str.-4/0 str. |
| Cond. AWG Tap |
6 sol.-4/0 str. |
| Approvals |
CSA, UL |
| Net Weight |
0.36 lbs |
| Gross Weight |
0.36 lbs |
2B40X
Blackburn, a T & B Brand Connectors, 2BX Series