2B500X
Blackburn, a T & B Brand Connectors, 2BX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2B500X Blackburn, a T & B Brand Connectors, 2BX Series, CU 2BLT CONN W/O SPCR 300-500 1PC

MFG Item Number
2B500X

2B500X Blackburn, a T & B Brand Connectors, 2BX Series, CU 2BLT CONN W/O SPCR 300-500 1PC

MFG Item Number
2B500X
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Connectors, 2BX Series
Item #
2B500X
CU 2BLT CONN W/O SPCR 300-500 1PC

2BX Series Information

  • Extra‑Long Bolt Enables Top Casting to Swing Free Over Two Conductors of Maximum Range
  • Castings and Bolts of High‑Strength Copper Alloy
  • Neoprene Washer Holds Free Bolt in Place During Installation

Specifications

Specifications
Manufacturer Part Number 2B500X
Manufacturer Blackburn, a T & B Brand
Product Series 2BX
Family Series Blackburn, a T & B Brand Connectors, 2BX Series
Description Copper Type 2BX - One piece Two-Bolt Connector without spacer for Wire Range Main: 300 - 500 kcmil Tap: 4 Sol. - 500 kcmil , Bolt Size 3/4
Style Dual Bolt
Composition Copper
Cond. AWG Main 350 kcmil-500 kcmil
Cond. AWG Tap 500 kcmil-350 kcmil
Approvals CSA, UL
Net Weight 0.83 lbs
Gross Weight 0.83 lbs