2B800
Blackburn, a T & B Brand Connectors, 2B Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2B800

Blackburn, a T & B Brand Connectors, 2B Series

2B800

Blackburn, a T & B Brand Connectors, 2B Series
CU 2BLT CONN W/O SPCR 600-800 3/4B
MFG Item Number
2B800
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Connectors, 2B Series
Item #
2B800
CU 2BLT CONN W/O SPCR 600-800 3/4B

2B Series Information

  • Castings and Bolts of High‑Strength Copper Alloy
  • Neoprene Washers Capture Bolts in Bottom Casting for Easy Installation
  • Two‑Bolt Connector without Spacer

Specifications

Specifications
Manufacturer Part Number 2B800
Manufacturer Blackburn, a T & B Brand
Product Series 2B
Family Series Blackburn, a T & B Brand Connectors, 2B Series
Description Copper Type 2B - Two-Bolt Connector without Spacer for Wire Range Main: 600 - 800 kcmil Tap: 2 Sol. - 800 kcmil , Bolt Size 3/4
Style Dual Bolt
Composition Copper
Cond. AWG Main 600 kcmil-800 kcmil
Cond. AWG Tap 2 sol.-800 kcmil
Approvals CSA, UL
Net Weight 1.04 lbs
Gross Weight 1.04 lbs
Alternatives
IKB-800
IKB-800
Ilsco Fittings, IKB Series