Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2B800PW Blackburn, a T & B Brand Connectors, 2BPW Series, AL 2BLT CONN W/SPCR 666.6-2 3/4B
2B800PW Blackburn, a T & B Brand Connectors, 2BPW Series, AL 2BLT CONN W/SPCR 666.6-2 3/4B
This item cannot be canceled or returned
Description
AL 2BLT CONN W/SPCR 666.6-2 3/4B
- For use on Copper, Aluminum and ACSR Conductors
- Single‑Piece Construction Spacer
- Two‑Bolt Connector with Spacer
Specifications
Specifications
| Manufacturer Part Number |
2B800PW |
| Manufacturer |
Blackburn, a T & B Brand |
| Product Series |
2BPW |
| Family Series |
Blackburn, a T & B Brand Connectors, 2BPW Series |
| Description |
Aluminum Type 2BPW - Two-Bolt Connector with Spacer for Wire Range Main: 666.6-2 - 666.6-397.5 Tap: 800-2 Sol. - 800-600, Bolt Size 3/4 |
| Style |
Dual Bolt |
| Composition |
Aluminum |
| Cond. AWG Main |
666.6-2-666.6-397.5 |
| Cond. AWG Tap |
800-2 sol.-800-600 |
| Approvals |
CSA, UL |
| Net Weight |
1.21 lbs |
| Gross Weight |
1.21 lbs |
2B800PW
Blackburn, a T & B Brand Connectors, 2BPW Series