Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
2BCLS-18R Eaton Fuses, 2.5KV CURRENT LIMITING BOLT-ON
MFG Item Number
2BCLS-18R

2BCLS-18R Eaton Fuses, 2.5KV CURRENT LIMITING BOLT-ON

MFG Item Number
2BCLS-18R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
2BCLS-18R
2.5KV CURRENT LIMITING BOLT-ON

Series Information

Specifications

Specifications
Manufacturer Part Number 2BCLS-18R
Manufacturer Eaton
Family Series Eaton Fuses
Description 2.5KV CURRENT LIMITING BOLT-ON MOTOR STARTER FUSE 390A
AC Voltage 2,540 VAC
Characteristic Current Limiting
Interrupt Rating 50 kA
Trip Indicator No
Net Weight 10.5 lbs
Gross Weight 10.5 lbs