2BK130H

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2BK130H Browning Pulleys & Sheaves, Fixed Pitch Sheave, 2 Groove(s),

MFG Item Number
1043157

2BK130H Browning Pulleys & Sheaves, Fixed Pitch Sheave, 2 Groove(s),

MFG Item Number
1043157
Item Number
2BK130H
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pulleys & Sheaves, Series
Item #
2BK130H
Fixed Pitch Sheave, 2 Groove(s),

Series Information

Specifications

Specifications
Manufacturer Part Number 1043157
Manufacturer Browning
Family Series Browning Pulleys & Sheaves
Description Fixed Pitch Sheave, 2 Groove(s), 12.75 Inch Diameter, Bushing Required, Used with 4L,A,5L,B Belts
Pulley Type Fixed Pitch
Belt Type 4L, 5L, A, B
Bore Type Requires Bushing
Bushing Type H
Number of Grooves 2
Net Weight 0.8781 lbs
Gross Weight 0.8781 lbs