2BK28X1-1/8

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2BK28X1-1/8

Browning Pulleys & Sheaves

2BK28X1-1/8

Browning Pulleys & Sheaves
Fixed Pitch Sheave, 2 Groove(s),
Item Number
2BK28X1-1/8
MFG Item Number
1033158
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pulleys & Sheaves, Series
Item #
2BK28X1-1/8
Fixed Pitch Sheave, 2 Groove(s),

Series Information

Specifications

Specifications
Manufacturer Part Number 1033158
Manufacturer Browning
Family Series Browning Pulleys & Sheaves
Description Fixed Pitch Sheave, 2 Groove(s), 2.95 Inch Diameter, 1.125 Inch Finished Bore, Used with A,B Belts
Pulley Type Fixed Pitch
Belt Type A, B
Bore Type Finished Bore
Number of Grooves 2
Outer Diameter 2.95 "
Outside Diameter Range 1.75-2.95 "
Material Cast Iron
Net Weight 0.1031 lbs
Gross Weight 0.1031 lbs