2BK34X1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2BK34X1 Browning Pulleys & Sheaves, Fixed Pitch Sheave, 2 Groove(s),

MFG Item Number
1033315

2BK34X1 Browning Pulleys & Sheaves, Fixed Pitch Sheave, 2 Groove(s),

MFG Item Number
1033315
Item Number
2BK34X1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pulleys & Sheaves, Series
Item #
2BK34X1
Fixed Pitch Sheave, 2 Groove(s),

Series Information

Specifications

Specifications
Manufacturer Part Number 1033315
Manufacturer Browning
Family Series Browning Pulleys & Sheaves
Description Fixed Pitch Sheave, 2 Groove(s), 3.55 Inch Diameter, 1 Inch Finished Bore, Used with A,B Belts
Pulley Type Fixed Pitch
Belt Type A, B
Bore Type Finished Bore
Number of Grooves 2
Outer Diameter 3.55 "
Outside Diameter Range 3-3.95 "
Material Cast Iron
Net Weight 0.1688 lbs
Gross Weight 0.1688 lbs