2BU40R
Altech Circuit Breakers, R Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2BU40R

Altech Circuit Breakers, R Series

2BU40R

Altech Circuit Breakers, R Series
CIRCUIT BREAKER, 2-P, 40A/480V, B
MFG Item Number
2BU40R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Circuit Breakers, R Series
Item #
2BU40R
CIRCUIT BREAKER, 2-P, 40A/480V, B

R Series Information

  • Supplemental Protector
  • Use as Overcurrent Protection
  • UL 1077 ‑ E301611
  • B, C, D Trip Characteristics
  • Finger Safe Terminals
The R Series of miniature circuit breakers from Altech offer a compact solution to your protection requirements. These miniature breakers are current limiting, DIN rail mounted and can offer a good equivalent to fused systems. Application specific trip curves of B, C, and D, provide maximum circuit protection. A wide range of accessories will complete the installation including shunt trips, auxiliary contacts, alarm contacts, undervoltage release, busbars and more.

  • 480Y/277 VAC
  • 0.5 to 63 Amps
  • Line and Load Terminals Included
  • Positive Trip Indicator

Videos

Specifications

Specifications
Manufacturer Part Number 2BU40R
Manufacturer Altech
Product Series R
Family Series Altech Circuit Breakers, R Series
Description CIRCUIT BREAKER, 2-P, 40A/480V, B 480Y/277VAC, UL1077 RECOGNIZED DIN RAIL MOUNT, 5KAIC
Poles 2
Current Rating 40 A
Max Voltage 480 VAC
Trip Curve B
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
Neutral Pole Optional
Terminal Type Screw
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release Optional
Alarm Switch No
UL Standard 1077
Approvals CE, cURus
Net Weight 0.5875 lbs
Gross Weight 0.5875 lbs
Alternatives
2B40UR
2B40UR
Altech Circuit Breakers, UR Series
FAZ-B40/2
FAZ-B40/2
Eaton Circuit Breakers, FAZ Series
ST202M-B40
ST202M-B40
ABB Circuit Breakers, ST200M Series