2C-10
Catamount, a T & B Brand Terminals, Dragon Tooth Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2C-10

Catamount, a T & B Brand Terminals, Dragon Tooth Series

2C-10

Catamount, a T & B Brand Terminals, Dragon Tooth Series
NON-INS BTT SPLICE 12-10 LEN 0.72
MFG Item Number
2C-10
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminals, Dragon Tooth Series
Item #
2C-10
NON-INS BTT SPLICE 12-10 LEN 0.72

Dragon Tooth Series Information

Specifications

Specifications
Manufacturer Part Number 2C-10
Manufacturer Catamount, a T & B Brand
Product Series Dragon Tooth
Family Series Catamount, a T & B Brand Terminals, Dragon Tooth Series
Description Non-Insulated Butt Splice, Length 0.72 Inch, Width 0.22 Inch, Wire Range 12-10 AWG, Copper, Tin Plated
Terminal Type Butt Connector
Wire Size Range 12-10 AWG
Insulated Non-Insulated
Material Copper
Plating Material Tin
Maximum Temperature 302 °F
Approvals CSA, UL
Net Weight 0.01 lbs
Gross Weight 0.01 lbs