2C-12
Catamount, a T & B Brand Terminals, Dragon Tooth Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2C-12

Catamount, a T & B Brand Terminals, Dragon Tooth Series

2C-12

Catamount, a T & B Brand Terminals, Dragon Tooth Series
INS PRL SPLICE, 14-12 LEN .9 DI
MFG Item Number
2C-12
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminals, Dragon Tooth Series
Item #
2C-12
INS PRL SPLICE, 14-12 LEN .9 DI

Dragon Tooth Series Information

Specifications

Specifications
Manufacturer Part Number 2C-12
Manufacturer Catamount, a T & B Brand
Product Series Dragon Tooth
Family Series Catamount, a T & B Brand Terminals, Dragon Tooth Series
Description Nylon-Insulated Parallel Splice, Length .90 Inches, Width .28 Inches, Wire Range 14-12 AWG, Color Yellow, Copper, Tin Plated
Terminal Type Splice - Parallel
Wire Size Range 14-12 AWG
Insulated Insulated
Insulation Material Nylon
Color Yellow
Material Copper
Plating Material Tin
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0.001 lbs
Gross Weight 0.001 lbs